Buy more than* S$200* and get FREE SHIPPING

  • Free Sander

Free Sander FS-100C

Item.#
02156271
Mfr.#
FS-100C
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Orbit Diameter (mm)
1.5
Air Consumption (m3/min)
0.2
Pad Dimension (mm)
100 x 110
Type
High-speed turbine motor type
TRUSCO Part Number
116-7014
Accessories
Abrasive paper # 180, # 240, #280, 320 x 5 copies of each Rubber supports Assyx4 , air hose Assy (1 / 8) x 1 (with coupler 20PM) Coupler 200 - 20SHx1
Working Pressure (MPa [kgf/cm2])
0.59[6]
Paper Dimension (mm)
114 x 140
No Load Rotation Speed (min-1[r.p.m])
20000
Weight (kg)
0.5
Specification
Pneumatic compact and light-weight grinding machine High speed turbine type