Buy more than* S$200* and get FREE SHIPPING

  • Free Sander
  • Free Sander
  • Free Sander

Free Sander FS-50A

Item.#
02156287
Mfr.#
FS-50A
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1561
Working Pressure (MPa [kgf/cm2])
0.6[6]
Paper Dimension (mm)
70x114
No Load Rotation Speed (min-1[r.p.m])
15000
Weight (kg)
0.5
TRUSCO Part Number
116-7006
Orbit Diameter (mm)
1.2
Air Consumption (m3/min)
0.14
Pad Dimension (mm)
70x82
Type
Small ball motor type
Type
Ultra-compact and lightweight pneumatic polishing machine
Accessories
Polishing paper # 180, # 240, # 280, Assyx4 pieces # 320x each five rubber support, 200-20SHx1 pieces (with coupler 20PM) coupler (1/8) x1 This air hose Assy