Buy more than* S$200* and get FREE SHIPPING

  • Myton

Myton MAGL-40

4.50 (2)
Item.#
02156323
Mfr.#
MAGL-40
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For light grinding
Grinding Wheel Diameter (phi mm)
100
Air Consumption (m3/min)
0.37 (without load) 0.47 (with load)
Hole Diameter (phi mm)
15
Weight (kg)
1.0
Type
Pneumatic grinders
Accessories
Spanner: 17mm, 1 piece Hexagonal spanner 6 mm, 1 piece Coupler 200-30SH, 1 piece
Exhaust Direction
Front
Working Pressure (MPa [kgf/cm2])
0.59[6]
No Load Rotation Speed (min-1[r.p.m])
13000
Height (mm)
82
Overall Length (mm)
182
TRUSCO Part Number
116-7375
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Deburring after processing aluminum material
4
From Japan
On 2017-03-31 14:21:35
I think that the sound is smaller than the model I used before. You can hear conversation properly even if you call nearby. I feel that momentum of exhaust dust is small compared to the previous ones.
This review is about item#2156323.
Cutting / grinding.
5
From Japan
On 2010-11-14 03:12:21
If you cut the grinding wheel with a motorized sander, you will burn the thunder itself, but if it is air it is not there, and if this type you can control the rotation as well. Even if there is something, you can quickly get back as soon as you exchange wings in the middle. According to the specification environment the initial investment amount will be charged, but it is cheaply included. I do not think that it is a disadvantage because the operation sound is small and the consumption of the air is also small, but some people may feel that somewhat weak points are.
This review is about item#02156323.