Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • MYTON

MYTON MAS-20B

Item.#
02156332
Mfr.#
MAS-20B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1557
Working Pressure (MPa [kgf/cm2])
0.59[6]
No Load Rotation Speed (min-1[r.p.m])
22000
Height (mm)
101
Overall Length (mm)
128
TRUSCO Part Number
116-7332
Accessories
Pad 1 ", 1.5", 2 ": each one spanner 14mm: 2 lines coupler 200-20SH: 1 pcs polishing paper 1" (# 60, # 80, # 100, # 120 ): two each polishing paper 1.5 "(# 60, # 80, # 100, # 120): two each polishing paper 2" (# 60, # 80, # 100, # 120): two each
Disk Outside Diameter (phi mm)
1", 1.5", 2
Air Consumption (m3/min)
0.4
Hole Diameter (phi mm)
16
Weight (kg)
0.5
Type
Pneumatic Jisukusanda
Specification
Lock lever type switch For small and light metal polishing