Buy more than* S$200* and get FREE SHIPPING

  • MYTON

MYTON MAS-40

Item.#
02156341
Mfr.#
MAS-40
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Light grinding work
Hole Diameter (phi mm)
16
Overall Length (mm)
182
Description 2
Consists of ring switch. For disc paper
Exhaust Direction
Front
Grinding Wheel Diameter (phi mm)
100 (Disk paper)
No Load Rotation Speed (min-1[r.p.m])
15500
Accessories
Spanner: 17mm, 1 piece Hexagonal spanner 6 mm, 1 piece Coupler 200-30SH, 1 piece
Working Pressure (MPa [kgf/cm2])
0.59[6]
Weight (kg)
0.9
Type
Air-operated disc sander
TRUSCO Part Number
116-7341
Disk Outside Diameter (phi mm)
100
Air Consumption (m3/min)
0.53
Height (mm)
82