Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • MYTON

MYTON MAS-40L

3.50 (2)
Item.#
02156357
Mfr.#
MAS-40L
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Disk Outside Diameter (phi mm)
100
Air Consumption (m3/min)
0.45
Hole Diameter (phi mm)
16
Weight (kg)
0.9
Type
Air-operated disc sander
Specification
Lock lever type switch For 4 inch light polishing
Working Pressure (MPa [kgf/cm2])
0.59[6]
No Load Rotation Speed (min-1[r.p.m])
13700
Height (mm)
82
Overall Length (mm)
182
TRUSCO Part Number
116-7359
Accessories
Spanner 17mm:1 Hex spanner 6mm:1 Coupler 200 - 300SH:1
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Deburring machined parts
3
From Japan
On 2014-04-02 15:12:11
It is light and easy to use. A little cheaper and even better.
This review is about item#02156357.
Arc welding operation
4
From Japan
On 2011-10-15 09:17:10
Easy to use
This review is about item#02156357.