Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • MYTON

MYTON MAS-70

Item.#
02156366
Mfr.#
MAS-70
Package Qty.
1PC
Ship pack of
1
629.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Light grinding work
Hole Diameter (phi mm)
16
Overall Length (mm)
202
TRUSCO Part Number
116-7391
Air Consumption (m3/min)
0.98
Height (mm)
99
Working Pressure (MPa [kgf/cm2])
0.59[6]
Weight (kg)
1.9
2014 TRUSCO Published Page
2-1557
Disk Outside Diameter (phi mm)
180
No Load Rotation Speed (min-1[r.p.m])
7500
Accessories
200-300SHx1 pieces: hexagonal wrench 41mmx1 this: 1 each coupler 10mmx spanner