Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super Hand

Super Hand SH-100A

4.00 (1)
Item.#
02156384
Mfr.#
SH-100A
Package Qty.
1PC
Ship pack of
1
519.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1597
No-load Stroke Length (mm)
9
Working Pressure (MPa [kgf/cm2])
0.6[6]
Weight (kg)
1.1
TRUSCO Part Number
116-6786
Accessories
Flat file SF-13: 1 lines, round file SF-10: 1 lines, triangular file SF-11: 1 lines, Kinoemaru file type SF-12: 1 lines, hex wrench 3mm: 1 lines, supporters : one, rubber pad Assy: 1 lines, air hose (1/8 ") Assy: 1 lines (with coupler 20PM), coupler 200-30SH: 1 pcs
Maximum Mounting Shaft Diameter (phi mm)
6.3
No-oad Stroke Number (min-1)
3700
Air Consumption (m3/min)
0.24
Overall Length (mm)
164 (body)
Specification
Pneumatic small file for formatting. With silencer
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Small diameter small groove inner groove machining.
4
From Japan
On 2010-11-09 18:27:56
Processing that was the purpose was cleared. I think that it is an unusual usage, but this product is handled with a vice. (I adjust it by putting corrugated cardboard in between, not directly.) Work side produced special jig. I think that it is stronger by making it more robust than the electric type. Because it is a pneumatic type, it is difficult to have a large sound.
This review is about item#02156384.