Buy more than* S$200* and get FREE SHIPPING

  • Air Micro Grinder

Air Micro Grinder AL-55

Item.#
02156436
Mfr.#
AL-55
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1542
Working Pressure (MPa [kgf/cm2])
0.59[6]
No Load Rotation Speed (min-1[r.p.m])
56500
Overall Length (mm)
128.5
TRUSCO Part Number
116-6191
Accessories
Wheel grinder: 5x13x3mmx1 this spanner: 7x9mmx2 this coupler: HA-65SNx1 pieces
Chuck Diameter (mm phi)
3
Air Consumption (m3/min)
0.17
Weight (kg)
0.25
Type
Pneumatic micro grinder
Specification
Wiht rotation speed adjuster