Buy more than* S$200* and get FREE SHIPPING

  • Portable handsaw

Portable handsaw 3850-1560X16

3.64 (11)
Item.#
02156655
Mfr.#
3850-1560X16
Package Qty.
1Box(5PC)
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Width (mm)
13
Compatible
Replacement blade for RB12
Pitch
18
Thickness (mm)
0.64
Purpose
Excellent performance for difficult to cut materials like general steel and stainless steel.
Length (mm)
1560
Number of Threads
18
Overall Length (mm)
1560
Compatible Models
RB-12
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 3
Review Rating: 3.64
11 Customer Reviews
The reviews are automatic translation.
Piping cut steel cutting
5
From Japan
On 2015-08-11 09:10:00
great
This review is about item#32756787.
I think COSPA is good
5
From Japan
On 2014-10-05 21:28:25
For cheaper than genuine products, sharpness and durability are not bad. Currently, the items of this hand seem to be short, it took two months from ordering to delivery. It was nice to have ordered early.
This review is about item#32756981.
work
1
From Japan
On 2013-11-03 15:40:00
Although I was satisfied with the item I bought last time, when I purchase it and use it every time it breaks from the welding part of the blade frequently. I only had about one tenth of the last time. Is it a difference depending on the lot ???
This review is about item#32756796.
Cutting of aluminum, stain, steel plate and pipe
5
From Japan
On 2013-04-23 16:13:27
I thought that it was a machine that I could not cut straight up to now, but I am very satisfied with a drastic change with a cutlery.
This review is about item#32756927.
Metal cutting
5
From Japan
On 2013-04-19 13:47:41
I am very satisfied with the feeling of use, but it is a big problem that it takes one month for delivery. Although it is very helpful if it keeps inventory ... If you need it quickly and handy there is a problem
This review is about item#32756884.
Cutting of stainless steel material
1
From Japan
On 2012-09-27 21:16:12
I broke during cutting using cutting in 5 days. The band saw used is Hitachi. Since the eyes are 14, I thought that the cut surface is rough, but I thought that it could be cut quickly but I think that it is not so good 18 as well.
This review is about item#32756647.
Used for lining steel pipe, steel material, other cutting
5
From Japan
On 2012-07-22 19:19:42
Sharpness not inferior to genuine products, durable and price is cheaper than genuine
This review is about item#32756796.
Cutting of soft iron etc. at Hitachi CB-18F
5
From Japan
On 2011-11-29 12:40:07
I tried cutting the aluminum round bar of 60 ~ 150φ, but the cutting powder was well separated and the cutting time was greatly shortened. I could use it perfectly in dry cutting and felt life span is reliable.
This review is about item#32756981.
Mainly used for cutting solid wood
4
From Japan
On 2011-10-05 17:56:15
Mainly used for iron materials (SS 400, S 45 C, SK 3 etc. SUS 304, FCD 55 etc.) Efficiently, etc. It is not full marks, but I am considering continuing purchase.
This review is about item#32757006.
Material extraction
1
From Japan
On 2011-05-18 14:41:57
Although I trusted the brand called BARCO, I bought it, but when I cut 7 ~ 8 flat bar of 6 mm in SS 400, the sharpness became worse and it was strange noise and there was a part spilling the blade and there was also a cutting edge I could not use it as soon as I took off the corner. It is disappointing because it is not a cheap thing with a set of 5 but I do not feel like buying from the next if the first 1st blade is this. I hope the other 4 can be used properly ...
This review is about item#32757051.