Buy more than* S$200* and get FREE SHIPPING

  • Drill Sharpener

Drill Sharpener DBS-13

3.43 (7)
Item.#
02157102
Mfr.#
DBS-13
Package Qty.
1PC
Ship pack of
1
299.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Unit Dimensions Width (mm)
280
Grinding Wheel Thickness (mm)
13
Body Dimension (mm) Height
200
Revolution (min-1[r.p.m])
7500
Weight (kg)
1.9
Specification
Polishing drill size: 3 - 13mm Drill tip angle: 118
Grinding Wheel Hole Diameter (phi mm)
12.7
Grinding Wheel Diameter (phi mm)
50
Body Dimension (mm) Depth
110
Power Consumption (W)
85
Type
Drill sharpener
Accessories
Wheels (WA) with body-grinding stone (GC) carbide Heiss for drill clamp drill clamp spanner phi3 - 4 attachment L-wrench card loupe
Customer Reviews
5 star 1
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Drill polishing in the field
1
From Japan
On 2016-08-03 11:28:20
Thin drill or lack of understanding how difficult of how to use the poor to do now does not go out One outcome manual want to see unreasonable
This review is about item#2157102.
When carpenter construction work, aluminum, stainless steel, drilled holes in the iron
3
From Japan
On 2016-07-24 19:25:13
No thorn well If you do not remember how to use the tips. Drill for impact, is sorry not thorns short drill.
This review is about item#02157102.
Sharpen drills that are no longer cut
5
From Japan
On 2015-07-09 14:33:14
I was sharpening the drill read the instructions carefully. We were able to sharpen to expire well even my beginner. It is good thing.
This review is about item#02157102.
Drill cutting edge polishing
4
From Japan
On 2015-02-15 18:09:05
Also read the manual, but it takes time to understand how to use, you will see the goodness of this product if the method used is known.  In addition, I am happy if it is possible to separately supply of accessories at Monotarou
This review is about item#02157102.
Especially 4mm ~ 6mm before and after that is used to lower drilling of Tapuneji cutting
4
From Japan
On 2013-04-29 10:02:40
First read and reread Once you buy. Since the manual is difficult to understand, to explain what should be such the previous drill pits, I think this Shapuna is not well understood of liberty also be used if the commentary First, what to do. To see the previously marked with a magnifying glass, but I think that ingenuity also need to put a difficult because most have vertical degree of easy-to-understand transparency or color or put the magnification seen glowing in the metal to each other. Pass in the examination at the time of the final completion, should be noted that good if Moraere also put failure criteria
This review is about item#02157102.
Drill's Riken
3
From Japan
On 2012-04-27 23:28:55
It is an impression of using it immediately on purchase day. There are things that you can polish well, and others that do not. (It may be a bad method because it is the first time ...) However, the attached stone is not good to say clearly. After grinding three NACHI drills (φ9.8), the grindstones became rattled. (One of them causes core wobbling.) I would like to review it a bit more and review again.
This review is about item#02157102.
Drill polishing
4
From Japan
On 2012-03-25 15:57:44
Polishing is easy if you get used to even an amateur like me, and my friends' impressions are generally good. It is good to grind over time without load. Although it is an adapter for small diameter, I am thankful that we can polish shortened dust.
This review is about item#02157102.