Buy more than* S$200* and get FREE SHIPPING

  • Roller Minico

Roller Minico RMB-1

Item.#
02159001
Mfr.#
RMB-1
Package Qty.
1PC
Ship pack of
1
799.90 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Purpose
Metal polishing process: Hair line metal finish of stainless steel, mirror finishing of stainless steel, deburring of die castings and casting, Civil engineering polishing: peel-off coating. cleaning polish (or other abrasive) civil engineering polish,
Whell Number Rotation Speed (min-1[r.p.m])
7000
Roller (W x phi mm)
60x50
Weight (kg)
1.25
Specification
Pneumatic
Belt Dimensions (mm)
60x260
Air Consumption (m3/min)
0.30
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
100x170x115
TRUSCO Part Number
138-8142
Accessories
POLISHING GUIDES, ABRASIVE BELT (Z80, WA180), HL BELT COARSE, HEXAGON WRENCHES, COUPLER, AIR REGULATOR AND OIL INSERTION