Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Roller Minico

Roller Minico RMB-E

4.00 (1)
Item.#
02159017
Mfr.#
RMB-E
Package Qty.
1PC
Ship pack of
1
748.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Dimensions (mm)
60x260
Roller (W x phi mm)
60x50
Working Voltage (V)
100
Weight (kg)
1.45
Accessories
(WA120, WA180), HL belt coarse, polishing guide, abrasive belt Allen wrench
Whell Number Rotation Speed (min-1[r.p.m])
3500
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
100x205x122
Power Consumption (W)
250
Specification
Motorized
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hairline finish of stainless
4
From Japan
On 2016-03-24 15:00:59
If it is the number of revolutions of the adjustment of the motor still good
This review is about item#02159017.