Buy more than* S$200* and get FREE SHIPPING

  • NPK Chipping Hammer

NPK Chipping Hammer AA-00SP(H)

Item.#
02161187
Mfr.#
AA-00SP(H)
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Installation Shape
Kaku-komi
Weight (kg)
2.1
Stroke (mm)
45
2014 TRUSCO Published Page
2-1591
Hose Inside-Diameter (phi mm)
9.5
Others
The chisel outlet shape, there Marukomi (R) and is Sumikomi and (H).
Connection Screw (inch)
Rc1/4
Overall Length (mm)
223
TRUSCO Part Number
292-4358
Air Consumption (m3/min)
0.3
Blows (min-1 [times/minute])
3800