Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NPK Air-Powered Chipping Hammer

NPK Air-Powered Chipping Hammer AA-00SP(R)

Item.#
02161196
Mfr.#
AA-00SP(R)
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stroke (mm)
45
Air Consumption (m3/min)
0.3
Blows (min-1 [times/minute])
3800
Connection Screw (inch)
Rc1/4
Overall Length (mm)
225
TRUSCO Part Number
292-4366
Hose Inside-Diameter (phi mm)
9.5
Installation Shape
Round embedded
Weight (kg)
2.1
Others
Chisel bar opening comes with round type (R) and square type (H).