Buy more than* S$200* and get FREE SHIPPING

  • NPK Chipping Hammer

NPK Chipping Hammer AA-3SP(H)

Item.#
02161257
Mfr.#
AA-3SP(H)
Package Qty.
1PC
Ship pack of
1
599.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Installation Shape
Kaku-komi
Overall Length (mm)
335
TRUSCO Part Number
292-4374
Air Consumption (m3/min)
0.5
Blows (min-1 [times/minute])
2000
Others
The chisel outlet shape, there Marukomi (R) and is Sumikomi and (H).
Weight (kg)
6.2
Stroke (mm)
76
2014 TRUSCO Published Page
2-1591
Hose Inside-Diameter (phi mm)
12.7
Connection Screw (inch)
Rc3/8