Buy more than* S$200* and get FREE SHIPPING

  • Air Straight Grinder

Air Straight Grinder NHG-65K

Item.#
02161415
Mfr.#
NHG-65K
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Air pressure should be around 0.6MPa inlet of product.
2014 TRUSCO Published Page
2-1552
Hose Mouthpiece Mounting Screw
Rc1/4
Air Consumption (m3/min)
0.55
Grinding Wheel Dimensions (mm)
Wheel grinder phi32
No Load Rotation Speed (min-1[r.p.m])
18000
Overall Length (mm)
311
Accessories
Coupler plug 20PM, box wrench 17mm 22mm, turning spanner phi28mm for
Purpose
Welding finish of casting deburring part, heavy grinding work, and polishing work.
Exhaust Direction
Lateral
Collet Size (mm)
6
Hose Inside-Diameter (phi mm)
9.5
Chuck Bore (phi mm)
6
Weight (kg)
1.3
TRUSCO Part Number
111-5472