Buy more than* S$200* and get FREE SHIPPING

  • Impact Type Air Driver

Impact Type Air Driver GT-P5LS

Item.#
02162316
Mfr.#
GT-P5LS
Package Qty.
1PC
Ship pack of
1
589.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1532
Bit Plug Part (mm)
6.35 (Allen)
Air Hose Inside Diameter (phi mm)
6.35
No Load Rotation Speed (min-1[r.p.m])
9000
Weight (g)
980
Shape
Pistol
Caution
Ability is a reference. Ability differs under the operation condition. Length and weight don't include accessories and hanger.
Accessories
A14 (+2 x65G), hose nipple BPB-2 air regulator
Hose Coupling
Rc1/4
Air Consumption (m3/min)
0.2
Working Pressure (MPa)
0.6
Capability
4.0 - 5.0 (usually a screw) 3.5 - 4.0 (tapping screw) 2.7 - 3.5 (wood screws) 4.0 - 5.0 (volts)
Overall Length (mm)
165
TRUSCO Part Number
125-4430
Specification
With Silencer/Rear Exhaust Bit Sleeve Type Mounting (pull type)