Buy more than* S$200* and get FREE SHIPPING

  • Impact Air Screwdriver
  • Impact Air Screwdriver
  • Impact Air Screwdriver

Impact Air Screwdriver GT-PLR

Item.#
02162422
Mfr.#
GT-PLR
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Screw clamping of down direction. Work in assembly line.
Hose Coupling
G1/4
Maximum Tightening Torque (N m)
10.3
Working Pressure (MPa)
0.6
Capability
4.0-5.0 (usually a screw) 3.5 to 4.0 (tapping screws) 2.7 to 3.5 (wood screws) 4.0 to 5.0 (volts)
Weight (kg)
0.83
Shape
Straight
Accessories
Bit (+) 2x65G, fittings BPN-2F
2014 TRUSCO Published Page
2-1529
Bit Plug Part (mm)
6.35
Air Consumption (m3/min)
0.2
No Load Rotation Speed (min-1[r.p.m])
9000
Weight (g)
830
Overall Length (mm)
187
TRUSCO Part Number
125-4375