Buy more than* S$200* and get FREE SHIPPING

  • For air electric drivers A14

For air electric drivers A14 A14-1-65G

4.50 (2)
Item.#
02162571
Mfr.#
A14-1-65G
Package Qty.
1Pack(10PC)
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Blade Shape
+
Heat Processing Classification
G
Overall Length (mm)
65
Specification
Without magnet
Name
A14
Tip Size (#)
1
Weight (g)
14.0
TRUSCO Part Number
125-4634
2014 TRUSCO Published Page
2-1449
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When you hit a screw
5
From Japan
On 2016-07-08 17:32:13
I use it when hitting a screw to wood, but I can strike a screw without rubbing a screw firmly. I used a variety of bits but I like this best.
This review is about item#02162614.
Two pieces processed with zinc material are used for screw tightening work of M5
4
From Japan
On 2007-10-06 18:40:13
There is a voice from the worker that the arrival bit is different from the previous bit. Until now, when the tip breaks, shape remains and it breaks to some extent, but all from this time it is shattered and its crushing enters the screw hole and it is very troubled. Did you have a change in the bit of delivery recently? It is a confirmation mail.
This review is about item#02162727.