Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For air electric drivers A14

For air electric drivers A14 A14-2-200G

4.50 (2)
Item.#
02162666
Mfr.#
A14-2-200G
Package Qty.
1Pack(10PC)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Blade Shape
+
TRUSCO Part Number
125-4782
2014 TRUSCO Published Page
2-1449
Heat Processing Classification
G
Name
A14
Overall Length (mm)
200
Specification
Without magnet
Tip Size (#)
2
Weight (g)
49.0
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When you hit a screw
5
From Japan
On 2016-07-08 17:32:13
I use it when hitting a screw to wood, but I can strike a screw without rubbing a screw firmly. I used a variety of bits but I like this best.
This review is about item#02162614.
Two pieces processed with zinc material are used for screw tightening work of M5
4
From Japan
On 2007-10-06 18:40:13
There is a voice from the worker that the arrival bit is different from the previous bit. Until now, when the tip breaks, shape remains and it breaks to some extent, but all from this time it is shattered and its crushing enters the screw hole and it is very troubled. Did you have a change in the bit of delivery recently? It is a confirmation mail.
This review is about item#02162727.