Buy more than* S$200* and get FREE SHIPPING

  • Powered Driver Air

Powered Driver Air A16 (-)10 52 G

Item.#
02162867
Mfr.#
A16 (-)10 52 G
Package Qty.
1Pack(10PC)
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
2014 TRUSCO Published Page
2-1450
Heat Processing Classification
G
TRUSCO Part Number
125-5231
Name
A16
Tip Size (mm)
10
Overall Length (mm)
52