Buy more than* S$200* and get FREE SHIPPING

  • Powered Driver Air

Powered Driver Air A16 (-)10 70 G

Item.#
02162876
Mfr.#
A16 (-)10 70 G
Package Qty.
1Pack(10PC)
Ship pack of
1
39.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Tip Size (mm)
10
Overall Length (mm)
70
2014 TRUSCO Published Page
2-1450
Name
A16
Heat Processing Classification
G
TRUSCO Part Number
125-5240