Buy more than* S$200* and get FREE SHIPPING

  • Powered Driver Air

Powered Driver Air A16 (-)6 45 G

Item.#
02162946
Mfr.#
A16 (-)6 45 G
Package Qty.
1Pack(10PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Tip Size (mm)
6
Overall Length (mm)
45
Name
A16
Heat Processing Classification
G