Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Powered Driver Air

Powered Driver Air A16 (-)6 70 G

Item.#
02162955
Mfr.#
A16 (-)6 70 G
Package Qty.
1Pack(10PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Tip Size (mm)
6
Overall Length (mm)
70
Name
A16
Heat Processing Classification
G