Buy more than* S$200* and get FREE SHIPPING

  • Bit For Air Electric Drivers, With Magnet M-A14
  • Bit For Air Electric Drivers, With Magnet M-A14
  • Bit For Air Electric Drivers, With Magnet M-A14

Bit For Air Electric Drivers, With Magnet M-A14 M-A14 (+)1 45 H

4.40 (5)
Item.#
02163244
Mfr.#
M-A14 (+)1 45 H
Package Qty.
1Pack(10PC)
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Overall Length L (mm)
45
Overall Length (mm)
45
Specification
With mangnet
Heat Processing Classification
H
Type
Bits
Hardness
Stiff
TRUSCO Part Number
125-4863
Tip Size (#)
1
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Do-it-yourself +
4
From Japan
On 2015-03-09 09:39:48
I do not know about the good durability that it is cheap so you can use it carelessly
This review is about item#02163244.
Screw tightening
4
From Japan
On 2015-01-30 14:40:07
Although it is attached to the impact driver, it is used, but work with the magnet is fast, if you make the impact strong, it is difficult to lack
This review is about item#02163323.
Used with electric tool at boat making and repair (for screw tightening)
5
From Japan
On 2013-05-04 18:47:35
As expected it is a Bessel product. The screw will surely be tightened without breaking into a potato. After all I understood that I had to buy a vessel even if it was expensive. I bought the last monotail bit at 5 pieces a day (a total of 10 times using both sides) breaks and does not work.
This review is about item#02163323.
Extension and renovation
4
From Japan
On 2012-02-14 17:20:20
I used it without any problems, but my teeth break immediately in the winter.
This review is about item#02163296.
Electrical construction
5
From Japan
On 2012-01-17 20:39:16
Bottom is still the best Bessel. I think that this type more durable than gold.
This review is about item#02163287.