Buy more than* S$200* and get FREE SHIPPING

  • Bit For Air And Electric Drivers
  • Bit For Air And Electric Drivers
  • Bit For Air And Electric Drivers

Bit For Air And Electric Drivers B34-2-200H

Item.#
02163402
Mfr.#
B34-2-200H
Package Qty.
1Pack(10PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
5
TRUSCO Part Number
126-0294
Tip Size (#)
2
Blade Shape
+
Overall Length (mm)
200
Compatible
Uryu made ​​US-40 · 50L · 3.5A · 4 · 3.5PA · 4PB · 20TA · 30TA · 40LTA · 40TA US-LT20A Series · LT30A Series · LT40A series Nippon Electric Industry Co., Ltd. made ​​DLV-7120 · 7130 · 7140 · 7220 · 7231, 7241, 7251, 8120, 8130, 8140, 8220, 8231, 8241, 825
Name
B34
2014 TRUSCO Published Page
2-1471
Heat Processing Classification
H (high hardness)
Weight (g)
42.0
Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork, Weak electric set up, communication audio equipment set up, construction, woodwork