Buy more than* S$200* and get FREE SHIPPING

  • Driver Bit, For Pneumatic and Electric Power Bit

Driver Bit, For Pneumatic and Electric Power Bit B35-2-75G

Item.#
02163506
Mfr.#
B35-2-75G
Package Qty.
1Pack(10PC)
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Weight (g)
20.0
Tip Size (#)
2
Cutting Edge
+2
Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork, Weak electric set up, communication audio equipment set up, construction, woodwork
Name
B35
Overall Length (mm)
75
Heat Processing Classification
G (standard hardness)
Blade Shape
+