Buy more than* S$200* and get FREE SHIPPING

  • For air electric drivers
  • For air electric drivers
  • For air electric drivers

For air electric drivers B43 (+)2 100 E

1.00 (1)
Item.#
02163743
Mfr.#
B43 (+)2 100 E
Package Qty.
1Pack(10PC)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Blade Shape
+
Overall Length (mm)
100
Tip Size (#)
2
Name
B43
Heat Processing Classification
E
Type
Bit
Compatible
US-50 5.3 .5 PB 5PB 3.5MA ​​4MA 5MA ​​4PMA 5PMA 45W 50W 65SPW 350W 450WB 5W 6W 5PW 6PW made Uryu UX U UW all-type driver 350PW 450PW 652PW 653PW 06PW 30TB 40LTB 40TB 50T 50TP 20TB LT20B series LT30
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum assembly process
1
From Japan
On 2017-01-25 14:37:16
There is variation in bit thickness. Using a thicker one, I can not come out of the air driver.
This review is about item#2163804.