Buy more than* S$200* and get FREE SHIPPING

  • For air electric drivers
  • For air electric drivers
  • For air electric drivers

For air electric drivers B43 (+)2 100 G

1.00 (1)
Item.#
02163752
Mfr.#
B43 (+)2 100 G
Package Qty.
1Pack(10PC)
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Blade Shape
+
Tip Size (#)
2
Overall Length (mm)
100
Compatible
Uryu-made UX, U, UW type driver all US-50・5・3.5PB・5PB・3.5MA・4MA・5MA・4PMA・5PMA・45W・50W・65SPW・350W・450WB・5W・6W・5PW・6PW・350PW・450PW・652PW・653PW・06PW・30TB・40LTB・40TB・50T・50TP・20TB LT20B series, LT30B series, LT40B series, LT50 series, LT 60 P series Nippon Pneumatic Mfg. made ND-5LPX・6LPX・6HPAX・6HP-3WX・6HPLX・6LSX・6HSX NPD-50・50S・60・60S・60T・80・80S・80T NPW-450-DX0・550-DX0 Yutani made DH-6PL・6PLE・4.5PEB D-600-SHEB・6WSPEB・6WSHPE・8WPE・5WPEB・6SPBL・6SSBEL・6SHSL・6SPBL・DH-4.5S・6SEL Fuji air tools made FPW-440D-2・550D-2・660D-3・770D-2・400SD-1・440SD-1・550SD-1・660SD-1 FET-44D-1・55D-1・66D-1 FW-44SD-1・66SD-1・44PD-1・66PD-1・66PAD-1・5SXD-7・5SXD-8・6SXD-6・5PXD-6・6PLD-1・6PXD-6・6PHD-1 FD-4・5・4P・5P・4PH-1
Name
B43
TRUSCO Part Number
126-6004
Heat Processing Classification
G
Type
Bits
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum assembly processing
1
From Japan
On 2017-01-25 14:37:16
There is a variation in the thickness of the bit. Use thick ones, it has become not be removed from the air driver.
This review is about item#2163804.