Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For air electric drivers
  • For air electric drivers
  • For air electric drivers

For air electric drivers B43-2-150G

1.00 (1)
Item.#
02163777
Mfr.#
B43-2-150G
Package Qty.
1Pack(10PC)
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Blade Shape
+
Weight (g)
36.0
Tip Size (#)
2
Overall Length (mm)
150
Compatible
US-50 5 3.5PB 5PB 3.5MA 4MA 5MA 4PMA 5PMA 45W 50W 65SPW 350W 450WB 5W 6W 5PW 6PW 350PW 450PW 652PW 653PW 06PW 30TB 40LTB 40TB 50T 50TP 20TB LT20B series LT30B series LT40B Series LT50 Series LT60P Uryu made ​​Ux U UW-type driver all Series Nippon pneumatic made ​​ND-5LPx 6LPx 6HPAx 6HP-3Wx 6HPLx 6LSx 6HSx NPD-50 50S 60 60S 60T 80 80S 80T NPW-450-Dx0 550-Dx0 Yutani made ​​DH-6PL 6PLE 4.5PEB D- 600-SHEB 6WSPEB 6WSHPE 8WPE 5WPEB 6SPBL 6SSBEL 6SHSL 6SPBL DH-4.5S 6SEL Fuji empty machine made ​​FPW-440D-2 550D-2 660D-3 770D-2 400SD-1 440SD-1 550SD-1 660SD-1 FET -44D-1 55D-1 66D-1 FW-44SD-1 66SD-1 44PD-1 66PD-1 66PAD-1 5SxD-7 5SxD-8 6SxD-6 5PxD-6 6PLD-1 6PxD-6 6PHD-1 FD- 4 5 4P 5P 4PH-1
Name
B43
2014 TRUSCO Published Page
2-1452
TRUSCO Part Number
126-6012
Heat Processing Classification
G
Type
Bit
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum assembly process
1
From Japan
On 2017-01-25 14:37:16
There is variation in bit thickness. Using a thicker one, I can not come out of the air driver.
This review is about item#2163804.