Buy more than* S$200* and get FREE SHIPPING

  • For air electric drivers
  • For air electric drivers
  • For air electric drivers

For air electric drivers B43-2-75E

1.00 (1)
Item.#
02163795
Mfr.#
B43-2-75E
Package Qty.
1Pack(10PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Blade Shape
+
Weight (g)
17.0
Tip Size (#)
2
Overall Length (mm)
75
Name
B43
2014 TRUSCO Published Page
2-1452
TRUSCO Part Number
126-5971
Heat Processing Classification
E
Compatible
US-50 · 5 · 3.5PB · 5PB · 3.5MA · ​​4MA · 5MA · ​​4PMA · 5PMA · 45W · 50W · 65SPW · 350W · 450WB · 5W · 6W · 5PW · 6PW Uryu made ​​UX · U · UW-type driver all-350PW · 450PW · 652PW · 653PW · 06PW · 30TB · 40LTB · 40TB · 50T · 50TP · 20TB LT20B Series · LT
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum assembly process
1
From Japan
On 2017-01-25 14:37:16
There is variation in bit thickness. Using a thicker one, I can not come out of the air driver.
This review is about item#2163804.