Buy more than* S$200* and get FREE SHIPPING

  • For air electric drivers
  • For air electric drivers
  • For air electric drivers

For air electric drivers B43 (+)2 75 G

1.00 (1)
Item.#
02163804
Mfr.#
B43 (+)2 75 G
Package Qty.
1Pack(10PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Blade Shape
+
Tip Size (#)
2
Overall Length (mm)
75
Compatible
Uryu-made UX, U, UW type driver all US-50,5,3,5PB,5PB,3.5MA,4MA,5MA,4PMA,5PMA,45W,50W,65SPW,350W,450WB,5W,6W,5PW,6PW,350PW,450PW,652PW,653PW,06PW,30TB,40LTB,40TB,50T,50TP,20TB LT20B series, LT30B series, LT40B series, LT50 series, LT 60 P series Nippon Pneumatic Mfg. made ND-5LPX,6LPX,6HPAX,6HP-3WX,6HPLX,6LSX,6HSX NPD-50, 50S,60,60S,60T,80,80S,80T NPW-450-DX0,550-DX0 Yutani made DH-6PL,6PLE,4.5PEB D-600-SHEB, 6WSPEB,6WSHPE,8WPE,5WPEB,6SPBL,6SSBEL,6SHSL,6SPBL,DH-4.5S,6SEL Fuji air tools made FPW-440D-2,550D-2,660D-3,770D-2,400SD-1, 440SD-1,550SD-1,660SD-1 FET-44D-1,55D-1,66D-1 FW-44SD-1, 66SD-1,44PD-1,66PD-1,66PAD-1,5SXD-7,5SXD-8,6SXD-6,5PXD-6,6PLD-1,6PXD-6,6PHD-1 FD-4,5,4P,5P,4PH-1
Name
B43
TRUSCO Part Number
126-5989
Heat Processing Classification
G
Type
Bits
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum assembly process
1
From Japan
On 2017-01-25 14:37:16
There is variation in bit thickness. Using a thicker one, I can not come out of the air driver.
This review is about item#2163804.