Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Driver Bit, "Gold Bit", plus, minus
  • Driver Bit,
  • Driver Bit,
  • Driver Bit,

Driver Bit, "Gold Bit", plus, minus GM142665

5.00 (7)
Item.#
02164416
Mfr.#
GM142665
Package Qty.
1Set(2PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Processing Classification
H
Overall Length (mm)
65
Specification
With magnet
TRUSCO Part Number
125-2658
Hexagon Opposite Side(mm)
6.35
Type
Bit set
Point
(+)2, (-)6
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Replacement driver
5
From Japan
On 2016-10-04 17:54:37
The + bit of the replacement driver in use is getting dull and I found it on the place I was looking for + / -. I wanted to shorten the length, so it was just fine.
This review is about item#2164416.
Electrical construction
5
From Japan
On 2016-01-23 15:02:26
Used with 18V impact driver. Bit is still Bessel.
This review is about item#02164416.
Private tool furniture
5
From Japan
On 2015-01-24 20:44:03
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#35706386.
At the time of repair
5
From Japan
On 2015-01-09 06:52:56
It is OK if you are cheap
This review is about item#35706386.
At the time of repair
5
From Japan
On 2015-01-09 06:42:08
It is OK if you are cheap
This review is about item#02164416.
Do-it-yourself
5
From Japan
On 2014-07-09 09:46:14
All are satisfactory. Nothing to say
This review is about item#02164416.
Purchase for use on Sunday work at home.
5
From Japan
On 2014-06-13 21:13:46
It was possible to use it without any problem, use immediately after obtaining it. I would like to make further use in the future.
This review is about item#35706386.