Buy more than* S$200* and get FREE SHIPPING

  • Stepped Gold Bit, With Magnet
  • Stepped Gold Bit, With Magnet
  • Stepped Gold Bit, With Magnet
  • Stepped Gold Bit, With Magnet

Stepped Gold Bit, With Magnet GM162065

4.50 (10)
Item.#
02164452
Mfr.#
GM162065
Package Qty.
1Set(2PC)
Ship pack of
1
5.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Specification
With magnet
Point
(+)2
Type
Bits
Heat Processing Classification
H
TRUSCO Part Number
125-2810
Overall Length (mm)
65
Set Contents
+2x65mm x 2 pieces
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
This sash shop, but no longer is it lick the screw.
5
From Japan
On 2016-09-29 21:47:52
Narrow location is also good, hard to Job, will buy again
This review is about item#2164477.
I use an impact driver
5
From Japan
On 2016-08-31 23:05:50
Although it uses the driver bit quite harsh to the board shop electrical This bit will last longer.
This review is about item#2164477.
No1 for wood screw
5
From Japan
On 2016-04-25 22:49:04
Screwdriver class has decided to vessel of peace of mind.
This review is about item#36804022.
Thread fastening
4
From Japan
On 2016-02-29 15:00:07
Had bought a bit in the do-it-yourself store up to now, but a moment magnet in a few days has become weak. It is the fifth day started using yet does not become weaker magnet. Expected increases.
This review is about item#02164477.
Disassembly of goods
4
From Japan
On 2015-11-30 09:16:29
After ordering, I was saved We promptly sent. I tried using a gold bit, but it does not have any problems. You can work smoothly.
This review is about item#02164434.
Screwdriver
5
From Japan
On 2015-10-30 16:37:58
Axis is may not easily be scratched or touching the front of the material is also in the round so secluded place or at a diagonal strike places in the slim, because leaving a large scratch in the location that I absolutely in the hexagonal axis, turn while supporting finger even if it does not hurt.
This review is about item#36804022.
Do-it-yourself +
4
From Japan
On 2015-03-08 13:22:25
Very good you consider the price Since the cheap can be used without hesitation.
This review is about item#02164461.
When you hit the screw to narrow secluded location
3
From Japan
On 2014-11-04 14:41:10
Narrow use when likely to damage the secluded place and around. What is needed in this product is, of small plates in the strength and durability and stainless steel screws 4 whether Miri to firmly hold can, only to 此Re hit in a narrow place It is important. There is also a way to use the glue and paper tape, but take even's a hassle and a number time. But of the new You can use Well, outwear and, I do sharpening sharpening with a file, but would be well helped plant I guess responsibility as a durability of up manufacturer.
This review is about item#02164477.
Electrical wiring work
5
From Japan
On 2014-03-10 04:31:44
Bite of the screw is also good bit the tip of the wear is also small. The magnetic force of the magnet is perfect if a little more stronger.
This review is about item#02164461.
screw tightening
5
From Japan
On 2013-10-23 15:50:06
Just right
This review is about item#36804022.