Buy more than* S$200* and get FREE SHIPPING

  • Stepped Gold Bit, With Magnet
  • Stepped Gold Bit, With Magnet
  • Stepped Gold Bit, With Magnet
  • Stepped Gold Bit, With Magnet

Stepped Gold Bit, With Magnet GM162100

4.55 (11)
Package Qty.
Ship pack of
6.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
With magnet
TRUSCO Part Number
Heat Processing Classification
Overall Length (mm)
Set Contents
+ 2 x 100 mm x 2
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
+1 screw tightening
From Japan
On 2017-10-03 14:44:42
The tip of the screw head is easy to check because it is thin, just a strong, weak, but also feeling slippery depending on the driver,
This review is about item#2164434.
It is a sash shop, but something naming is no longer available.
From Japan
On 2016-09-29 21:47:52
I can not afford a narrow place, I will buy it again
This review is about item#2164477.
I am using it with an impact driver
From Japan
On 2016-08-31 23:05:50
At the electric board shop, we use the driver bit fairly severely but this bit lasts long.
This review is about item#2164477.
No 1 For wood screw
From Japan
On 2016-04-25 22:49:04
We are deciding on screwdrivers as a safe vessel.
This review is about item#36804022.
Screw tightening
From Japan
On 2016-02-29 15:00:07
I had bought a bit at the home center until now, but the magnet that we saw in a few days weakened. It is the fifth day since I started using it, but the magnet does not become weak. Expectations will increase.
This review is about item#02164477.
Disassembling work of goods
From Japan
On 2015-11-30 09:16:29
After placing an order, I was saved because it was promptly sent. I tried using the gold bit, but there is no problem. I am working smoothly.
This review is about item#02164434.
From Japan
On 2015-10-30 16:37:58
Because the shaft is slim and round, it is good because it is difficult to get scratched even if you are in a recessed place or obliquely striking place even if you touch the material in front, because a large scratch will remain in the place you just got by the hexagonal axis, rotate while holding it with your fingers It does not hurt.
This review is about item#36804022.
Do-it-yourself +
From Japan
On 2015-03-08 13:22:25
If you think about the price you can use it without hesitation because it is very good cheap.
This review is about item#02164461.
When you strike a chin in a narrowly backstretched place
From Japan
On 2014-11-04 14:41:10
Use it when it seems to hurt a narrow and deep place or the surroundings. What is required for this product is strength and durability, and whether it can hold firmly to 4 mm of a small plate with stainless steel screw, it is important to just hit a narrow place. There are also ways to use paper and paper tape, but it is troublesome and takes time if there are several. Although it can be used inside a brand new, it is sharpening with a file when worn out, maybe it can not be helped, but upgrading durability would be a responsibility as a manufacturer.
This review is about item#02164477.
Electrical wiring work
From Japan
On 2014-03-10 04:31:44
Bolt of screws is also good and wear of bit tips is small. It is perfect if the magnet's magnetic force is a bit stronger.
This review is about item#02164461.