Buy more than* S$200* and get FREE SHIPPING

  • Air Nipper Blade

Air Nipper Blade N10AP

4.00 (1)
Item.#
02164775
Mfr.#
N10AP
Package Qty.
1PC
Ship pack of
1
64.63 SGD
ADD TO CART
Shipped after 2017-04-27
Now we ship to...
...see all
Item Feature
Blade
For resin
Weight (g)
85
Material
Special alloy steel
Compatible
GT-N10, NS10, NR10
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Gate cutting of plastic products
4
From Japan
On 2013-11-19 15:18:32
Is better to Hano Saki butterfly was pointed a little more
This review is about item#02165037.