Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Nipper Blade

Air Nipper Blade N12AP

4.00 (1)
Item.#
02164836
Mfr.#
N12AP
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Blade
For resin
Weight (g)
135
Material
Special alloy steel
Compatible
GT-N12, NS12, NR12
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Gate cut of plastic products
4
From Japan
On 2013-11-19 15:18:32
It would be better for Hokkaido to be sharper a little.
This review is about item#02165037.