Buy more than* S$200* and get FREE SHIPPING

  • Air Nipper Blade

Air Nipper Blade N30AP

4.00 (1)
Item.#
02164942
Mfr.#
N30AP
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Blade
For resin
Weight (g)
380
Material
Special alloy steel
Compatible
GT-N30, NS30, NR30
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Gate cut of plastic products
4
From Japan
On 2013-11-19 15:18:32
It would be better for Hokkaido to be sharper a little.
This review is about item#02165037.