Buy more than* S$200* and get FREE SHIPPING

  • Air Nipper Blade

Air Nipper Blade N5AP

4.00 (1)
Item.#
02165037
Mfr.#
N5AP
Package Qty.
1PC
Ship pack of
1
63.34 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Blade
For resin
Weight (g)
40
Material
Special alloy steel
Compatible
GT-N5, NS5, NR5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Gate cutting of plastic products
4
From Japan
On 2013-11-19 15:18:32
Is better to Hano Saki butterfly was pointed a little more
This review is about item#02165037.