Buy more than* S$200* and get FREE SHIPPING

  • Diagonal Pliers Head
  • Diagonal Pliers Head
  • Diagonal Pliers Head

Diagonal Pliers Head F5S

2.00 (1)
Item.#
02165344
Mfr.#
F5S
Package Qty.
1PC
Ship pack of
1
84.02 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1599
Dimensions b (mm)
16
Abstract
Resin 7.0mm
TRUSCO Part Number
104-0154
Dimensions c(mm)
8.5
Dimensions a (mm)
35
Compatible Body
MR20 type
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Processing of the molded article
2
From Japan
On 2015-01-24 22:33:16
The base of the damage to the blade (cracking) is large.
This review is about item#02165344.