Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Nipper

Pneumatic Nipper MR-10

5.00 (3)
Item.#
02165423
Mfr.#
MR-10
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Blades are not included. Please purchase the blade according to the applications
Air Consumption Capacity (cm3/Times)
116
Working Pressure (MPa)
0.4 to 0.5
Weight (g)
200
TRUSCO Part Number
103-8591
2014 TRUSCO Published Page
2-1599
Spare blade/ Cutting capacity (phimm)
, ZCR4, ZEP4 / cutting capacity Z4, Z4S:: (1.0) blade (1.6), iron wire copper wire: blade:, CR4, EP4 / cutting capacity S4, S4S copper wire (1.6), iron wire (1.0 (0.5), piano wire (0.5) blade: (resin-only Long blade / cutting capacity F3, F3S, FD3, F3LS: soft resin (4.0) stainless steel wire), hard resin (2.6)
Welding Pressure (N)
580
Hose Connection Diameter
G1 / 4 male thread
Grip Diameter (phi mm)
36
Overall Length (mm)
124
Related Product MonotaRO Number
blade
Purpose
MR3: It is microminiature pencil type. Other than lead wire cutting it is suited for the cutting of the precise resin. MR5: Being light weight small-sized, it is especially for woman. MR 7: General type. MR 10: standard type. MR10A: small and strong type. MR20: It is easy to handle in medium size type, the simple caulking, bends, in addition it is the type where the application scope is wide.MR30A: Other than cutting, it is the type where the application scope of bonding, bend, the crushing and perforated and so on is wide by the fact that the substitution blade is exchanged. MR50A: It is power type.Cutting off, caulking and crushing is possible.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When cutting copper wire before welding
5
From Japan
On 2017-11-23 19:25:04
I used the same thing before purchasing. It's user-friendly and I like it.
This review is about item#2165441.
Cutting of metal
5
From Japan
On 2015-12-18 15:19:27
Since it was improved from old goods, it seems to be used for a long time.
This review is about item#02165466.
Gate cut
5
From Japan
On 2015-04-22 11:42:14
Attached to the jig To the gate cutting machine. Excellent sharpness, improved work efficiency!
This review is about item#02165441.