Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pneumatic Nipper

Pneumatic Nipper MR20

5.00 (3)
Item.#
02165441
Mfr.#
MR20
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Blades are not included. Please purchase the blade according to the applications
Air Consumption Capacity (cm3/Times)
230
Working Pressure (MPa)
0.5 - 0.6
Weight (g)
340
TRUSCO Part Number
103-8613
Purpose
MR3: It is microminiature pencil type. Other than lead wire cutting it is suited for the cutting of the precise resin. MR5: Being light weight small-sized, it is especially for woman. MR 7: General type. MR 10: standard type. MR10A: small and strong type.
Welding Pressure (N)
1370
Hose Connection Diameter
G1/4 bolt
Grip Diameter (phi mm)
45
Overall Length (mm)
155
Spare blade/ Cutting capacity (phimm)
REPLACEMENT BLADE: S5, S5S, CR6, EP6 / CUTTING CAPACITY: COPPER WIRE (2.6), IRON WIRE (2.6), STAINLESS STEEL (1.6) REPLACEMENT BLADE: Z6, Z6S, ZCR6, ZEP6 / CUTTING CAPACITY: COPPER WIRE (2.6), IRON WIRE (2.0), STAINLESS STEEL WIRE (1.6), PIANO WIRE (1.0) REPLACEMENT BLADE: F5, F5S, FD5, F5LS (LONG BLADE FOR RESIN USE ONLY) / CUTTING CAPACITY: SOFT RESIN (7.0), HARD RESIN (5.0)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When cutting copper wire before welding
5
From Japan
On 2017-11-23 19:25:04
I used the same thing before purchasing. It's user-friendly and I like it.
This review is about item#2165441.
Cutting of metal
5
From Japan
On 2015-12-18 15:19:27
Since it was improved from old goods, it seems to be used for a long time.
This review is about item#02165466.
Gate cut
5
From Japan
On 2015-04-22 11:42:14
Attached to the jig To the gate cutting machine. Excellent sharpness, improved work efficiency!
This review is about item#02165441.