Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Nipper

Pneumatic Nipper MR-3

5.00 (3)
Item.#
02165457
Mfr.#
MR-3
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Blades are not included. Please purchase the blade according to the applications
2014 TRUSCO Published Page
2-1599
Air Consumption Capacity (cm3/Times)
35
Working Pressure (MPa)
0.4 to 0.5
Weight (g)
90
Purpose
MR3: It is microminiature pencil type. Other than lead wire cutting it is suited for the cutting of the precise resin. MR5: Being light weight small-sized, it is especially for woman. MR 7: General type. MR 10: standard type. MR10A: small and strong type.
TRUSCO Part Number
103-8567
Welding Pressure (N)
265
Hose Connection Diameter
G1 / 4 male thread
Grip Diameter (phi mm)
20
Overall Length (mm)
112
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When cutting copper wire before welding
5
From Japan
On 2017-11-23 19:25:04
I used the same thing before purchasing. It's user-friendly and I like it.
This review is about item#2165441.
Cutting of metal
5
From Japan
On 2015-12-18 15:19:27
Since it was improved from old goods, it seems to be used for a long time.
This review is about item#02165466.
Gate cut
5
From Japan
On 2015-04-22 11:42:14
Attached to the jig To the gate cutting machine. Excellent sharpness, improved work efficiency!
This review is about item#02165441.