Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Nipper
  • Pneumatic Nipper
  • Pneumatic Nipper
  • Pneumatic Nipper

Pneumatic Nipper MR-30A

5.00 (3)
Item.#
02165466
Mfr.#
MR-30A
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Blades are not included. Please purchase the blade according to the applications
Hose Connection Diameter
G1 / 4 male thread
Grip Diameter (phi mm)
56
Overall Length (mm)
191
Related Product MonotaRO Number
blade
Welding Pressure (N)
2740
Purpose
MR3: It is microminiature pencil type. Other than lead wire cutting it is suited for the cutting of the precise resin. MR5: Being light weight small-sized, it is especially for woman. MR 7: General type. MR 10: standard type. MR10A: small and strong type. MR20: It is easy to handle in medium size type, the simple caulking, bends, in addition it is the type where the application scope is wide.MR30A: Other than cutting, it is the type where the application scope of bonding, bend, the crushing and perforated and so on is wide by the fact that the substitution blade is exchanged. MR50A: It is power type.Cutting off, caulking and crushing is possible.
Air Consumption Capacity (cm3/Times)
584
Working Pressure (MPa)
0.5 to 0.6
Weight (g)
520
TRUSCO Part Number
103-8621
2014 TRUSCO Published Page
2-1599
Others
Blade is sold separately instead. Please purchase together the blade according to the application.
Spare blade/ Cutting capacity (phimm)
Z8P, Z8PS, ZCR8P, ZEP10P / cutting capacity: copper (2.8), stainless steel wire (2.0) blade (3.3), iron wire copper wire: blade: S7P, S7PS, P8P, CR8P, EP10P / cutting capacity (3.3), iron wire line (2.0), piano wire (2.8), stainless steel wire (1.2) blade: F9P, F9PS, FD9P / cutting capacity: (10.0), hard resin soft resin (6.5) blade: SH8P (copper pipe cutting blade) / cutting capacity: Copper pipe (phi6) ※ hole will deform a little. blade: Y8P (with Giza) blade: SY8P (simultaneous crush cutting blade) / cutting capacity: copper wire (phi3), iron wire (phi2) blade: A8P-1.25, A8P- (bare terminal crimping blade), AR8P-1.25, AR8P-2.0 (connection terminal crimping blade) 2.0
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When cutting copper wire before welding
5
From Japan
On 2017-11-23 19:25:04
I used the same thing before purchasing. It's user-friendly and I like it.
This review is about item#2165441.
Cutting of metal
5
From Japan
On 2015-12-18 15:19:27
Since it was improved from old goods, it seems to be used for a long time.
This review is about item#02165466.
Gate cut
5
From Japan
On 2015-04-22 11:42:14
Attached to the jig To the gate cutting machine. Excellent sharpness, improved work efficiency!
This review is about item#02165441.