Buy more than* S$200* and get FREE SHIPPING

  • Air Nipper Blade, Standard S Type
  • Air Nipper Blade, Standard S Type
  • Air Nipper Blade, Standard S Type
  • Air Nipper Blade, Standard S Type

Air Nipper Blade, Standard S Type S4

5.00 (1)
Item.#
02165563
Mfr.#
S4
Package Qty.
1PC
Ship pack of
1
57.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Edge Type
Standard blade
Compatible Body
MR10
2014 TRUSCO Published Page
2-1599
Dimensions c(mm)
5.0
Dimensions a (mm)
27
TRUSCO Part Number
104-0421
Dimension f (degree)
25
Dimensions b (mm)
14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of metal
5
From Japan
On 2015-12-18 15:17:11
Well it was good off.
This review is about item#35094683.