Buy more than* S$200* and get FREE SHIPPING

  • Micro Air Grinder GEM NEW MOTOR

Micro Air Grinder GEM NEW MOTOR MODEL-101

by Gem
5.00 (1)
Item.#
02165965
Mfr.#
MODEL-101
Package Qty.
1PC
Ship pack of
1
369.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Metal precise finishing. After-treatment of the deburring, molding, grinding, sculpture and internal processing of metal. Cutting work and grinding processing of lumber, stone and plastic etc. After the welding surface finish.
Supply Air Pressure (MPa)
0.5(+0.2/-0.1)
Chucking Ability (mm)
phi3
Weight (g)
100
Accessories
Collet (phi 3) / 1 piece Air hose phi5.8 (inner diameter) x phi8.5 (outer diameter) x 1.5 m (length)/1 piece Exhaust hose 0.5m (length) 1 piece Box spanner, (6mm)/1 piece Grip wrench, (8 mm)/1 piece Mule, sleep (phi 20 mm)/1 piece Tool box/1 piece
Air Consumption (L/minANR)
160
Throttle System
ON-OFF VALVE
Maximum Rotation Speed (min-1[r. p.m])
60000
Overall Length (mm)
137 (Without hose)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finish of the mold
5
From Japan
On 2016-12-06 09:38:00
Will be useless as soon because the flour is also hard to scattering scraping the hardened material that it is a cheap type of rotating shaft is visible enters into a powder such as SKD. This type can be used with confidence in the long-lasting that point.
This review is about item#2165965.