Buy more than* S$200* and get FREE SHIPPING

  • Micro Air Grinder, Mach Motor,

Micro Air Grinder, Mach Motor, U-M

by Gem
Item.#
02165983
Mfr.#
U-M
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Metal precise finishing. After-treatment of the deburring, molding, grinding, sculpture and internal processing of metal. Cutting work and grinding processing of lumber, stone and plastic etc. After the welding surface finish.
Hose Connection Port (air source side)
R1/4
Supply Air Pressure (MPa)
0.5(+0.2/-0.1)
Chucking Ability (mm)
phi3
Weight (g)
140
Accessories
air hose diameter phi5.8 (inner diameter) x phi8.5 mm (outer diameter) x 1.5 m (length) / 1 piece Exhaust hose / 1 piece Pintor (phi3 mm) / 1 piece Open ended wrench (for 8 mm for) / 1 piece
Exhaust System
Back
Air Consumption (L/minANR)
180
Throttle System
ON-OFF VALVE
Maximum Rotation Speed (min-1[r. p.m])
60000
Overall Length (mm)
144