Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
Whetstones
>
Ceramic Grinding Wheel
Ceramic Stone CS40-6-800
by
UHT
Item.#
02166105
Mfr.#
CS40-6-800
Package Qty.
1 box (5 pc)
Ship pack of
1
Sales Price:
87.99 SGD
Qty.
In stock
Now we ship to...
...
see all
See all 24 items in this Product
Item Feature
Thickness (mm)
1
Grain Size
#800
Dimension (mm)
40x6
TRUSCO Part Number
143-3211
See all 24 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
polish grindstone
SOWA
129.99
-
609.99 SGD
For diamond file Iron Works (K)
LOBTEX
29.99
-
259.99 SGD
Diamond whetstone (shaft diameter 3 mm)
UHT
149.99
-
159.99 SGD
Supercraft hammer Hickory with handle Nylon (white)
Halder
80.99
-
419.99 SGD
Drop hammer reactive nylon (white)
Halder
45.99
-
88.99 SGD
Mini file set MI
STRAUSS
199.99 SGD
Thunder R5-inch blade second cut
Tajima Tool
6.99 SGD
EXTENSION CORD for TYPE K THERMOCOUPLE SENSOR
CUSTOM
86.99 SGD
New Travelon sheet
Kanai Juyo Kogyo
61.99
-
109.99 SGD
Cristone Special Edition
SOWA
47.99
-
239.99 SGD
Sander R5 Blade
Tajima Tool
5.99 SGD
>>
Top