Buy more than* S$200* and get FREE SHIPPING

  • Mounted Point
  • Mounted Point
  • Mounted Point

Mounted Point 5111

Item.#
02166543
Mfr.#
5111
Package Qty.
1Pack(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
56.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general metal grinding
Abrasive Grain
PA
Shaft Diameter (phi mm)
3
TRUSCO Part Number
143-3971
2014 TRUSCO Published Page
2-1540
Shaft Length (mm)
30
Grinding Wheel Diameter (phi mm)
3
Grindstone Length (mm)
10